Shop All Temperature Probes
Reed Instruments
Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C)
Mfr # R2960
Zoro # G0645473
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 1112 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Type K Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2960
- Zoro # G0645473
- UPC # 800837002495
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 7.1 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/32 in |
Probe Tip Diameter | 1 mm |
Cable Length | 39 in |
Probe Diameter | 0.197 in |
Probe Size | 1/32 in x 7.1 in |
Manufacturer Warranty Length | 1 yr |
Description
Thermocouple Bead Probe, Type K, For Application Gel, Liquid, Solid, Mini Plug, Probe Size 1/32 in x 7.1 in, Cable Length 39 in, -58 Degrees to 1,112 Degrees F/-50 Degrees to 600 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flanged Pressure Gauge FMA-40-16-1/4-EN (FMA-40-16-1/4-EN)
- KLEIN TOOLS HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL320)
- TESTO Testo 300 LL – Commercial / Industrial Combustion Analyzer kit (0564 3004 96)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- REED INSTRUMENTS Replacement RTD Temperature Probe for REED C-370 (TP-R01)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2930-NIST)
- REED INSTRUMENTS Immersion Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2950)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- UEI 8 ft.Temperature Probe, J-Type Liquid (ATT30)
- Reed Instruments Temperature Probes