Shop All Handheld Flashlights
Reed Instruments
NDT Inspection Flashlight, Black
Mfr # B2500
Zoro # G710981894
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable Yes
- Maximum Run Time 3 hr
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # B2500
- Zoro # G710981894
- UPC # 800837027740
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Length | 6 1/4 in |
Overall Width | 1 5/8 in |
Battery Size | 18650 |
Description
NDT Inspection Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology Ultraviolet LED, Number of Light Output Modes 1, Maximum Beam Distance 15 in, Run Time at Maximum Brightness 3 hr, Weight with Batteries 0.5 lb, Charger Style Included USB Type-C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes, Beam Color Purple
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 120V - Carded (S4511)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- COAST CUTLERY Led Twst Flashlt320L Stl (20763)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- BRITE-STRIKE Duty Light Camera, 310 lm, 4GB (DLC-200-4-MIL-RC)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- GARRITY LED 2AA ValueLite (65-090)
- Reed Instruments Handheld Flashlights