Shop All Phasing & Motor Rotation Meters
Reed Instruments
Motor Rotation and 3-Phase Tester
Mfr # R5004
Zoro # G0644338
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range 40 to 600V
- Safety Rating CAT. III 600V, CAT. IV 300V
- Motor Rotation Yes
- Display Analog Meter
- Frequency Range 2 Hz to 400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5004
- Zoro # G0644338
- UPC # 800837001214
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Phase/Motor Rotation Tester, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Voltage Range 40 to 600V AC, Includes (3) Alligator Clips, (3) Color Coded Cables, Soft Carrying Case, Maximum Frequency 400 Hz, Minimum Frequency 2 Hz, Testing Functions Motor Rotation, Phase Rotation, Phase Voltage Presence, Alert Type Light, Battery Size 9V, Includes Batteries Yes, Manufacturer Warranty Length 1 yr, Number of Batteries Required 1, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Velocity Probe, With Temperature (962)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254V)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- EXTECH Digital Thermometer, -58 to 158 Degree F (401014)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- REED INSTRUMENTS Phase Rotation/Clamp Meter Kit (R5004-KIT)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- TEST PRODUCTS INTL Phase Rotation Indicator (SPD480)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- Reed Instruments Phasing & Motor Rotation Meters