Shop All Magnetic Field Measuring
Reed Instruments
Microwave Leakage Detector Range:0-9.99 mW/sq cm, Accuracy:+/-1mW/sq cm
Mfr # R9200
Zoro # G0644721
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ranges 0 to 9.99 mW/sq cm
- Accuracy +/-1 W/cm2
- Features One-Handed Operation, Detects Low Levels of Microwave Leakage
- Includes Battery, Carrying Case
- Display 4 Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9200
- Zoro # G0644721
- UPC # 800837001580
- Country of Origin China
- Category Magnetic Field Measuring
Dimensions
Battery Size | 9V |
Details
Item | Microwave Leakage Detector |
Ranges | 0 to 9.99 mW/sq cm |
Accuracy | +/-1 W/cm2 |
Features | One-Handed Operation, Detects Low Levels of Microwave Leakage |
Includes | Battery, Carrying Case |
Display | 4 Digit LCD |
Alert Type | Light, Sound |
Batteries Included | Yes |
Frequency Measurement - Maximum | 2.4 GHz |
Magnetism Measurement - Minimum | 0 |
Standards | CE |
Number of Digits | 4 |
Testing Functions | Microwave Oven Radiation Frequency Levels |
Wattage Density Measurement - Maximum | 99.9 uW/sq m |
Frequency Measurement - Minimum | 2.4 GHz |
Magnetism Measurement - Maximum | 9.99 mW/cm2 |
Battery Voltage | 9V |
Wattage Density Measurement - Minimum | 0 uW/sq m |
Number of Batteries Required | 1 |
Digital Display Screen Type | LCD with Backlight |
Description
Microwave Leakage Detector, Accuracy +/-1 W/cm2, Frequency Measurement - Maximum 2.4 GHz, Frequency Measurement - Minimum 2.4 GHz, Number of Digits 4, Testing Functions Microwave Oven Radiation Frequency Levels, Features One-Handed Operation, Detects Low Levels of Microwave Leakage, Alert Type Light, Sound, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable, Magnetism Measurement - Maximum 9.99 mW/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Repair Kit, For Krueger H Level Gauges (H-Kit)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- DEFELSKO Gage, Coating, Ferrous/Non Ferrous, 40 Mils (POSITEST DFT COMBO)
- CHERNE Test Gauge, Air, 0-100 PSI (19718)
- INSIZE Gauss Meter, 5 Digit, 20000 G (0501-MA01)
- PCE INSTRUMENTS Magnetic Field Meter, up to 24,000 G (PCE-MFM 2400+)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- UNITED SCIENTIFIC Magnetic Field Demonstrator (MGFD03)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- Reed Instruments Magnetic Field Measuring