Shop All USB Flash Drives
Reed Instruments
Memory Card with Adapter, 16 GB, 4 MB
Mfr # RSD-16GB
Zoro # G1950771
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 GB
- Speed 4 MB
- Product Type Memory Card with Adapter
- Data Storage Capacity 16 GB
- Write Speed - Maximum 4 MB/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # RSD-16GB
- Zoro # G1950771
- UPC # 800837005014
- Country of Origin China
- Category USB Flash Drives
Details
Item | Memory Card with Adapter |
Capacity | 16 GB |
Speed | 4 MB |
Product Type | Memory Card with Adapter |
Data Storage Capacity | 16 GB |
Write Speed - Maximum | 4 MB/s |
Description
Memory Card with Adapter, Capacity 16 GB, Speed 4 MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- EAGLE PITCHER Eagle Pitcher Battery, EaglePicher LTC-7PN (COMP-88)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- PHCC PRO SERIES Sump Pump Battery, 12V DC, 100 Ah (B12-100)
- EDGE MEMORY 128Gb Diskgo C2 Usb Flash Drive (PE235208)
- EDGE MEMORY 2Gb Diskgo C2 Usb Flash Drive (PE233112)
- VERBATIM Flash Drive, Secure Pro, 64GB, Silver (98666)
- CENTON Centon Mp Essential Usb 3.0 Datastick Pro (Black) 256Gb (S1-U3P6-256G)
- QNAP Qnap 2-Bay 3.5" Sata Hdd Usb 3 (TR-002-US)
- CENTON Centon 32Gb Pro Usb 3.0 (S1-U3P6-32G)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- Reed Instruments USB Flash Drives