Shop All Test Instrument Carrying Cases
Reed Instruments
Magnetic Hanging Strap for R5600/R5007
Mfr # R5900
Zoro # G0644633
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With True RMS Multimeter
- Features Magnetic
- Manufacturers Warranty Length 1 yr
- Case Type Soft Carrying Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5900
- Zoro # G0644633
- UPC # 800837001344
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Magnetic Hanging Strap for R5600/R5007 |
For Use With | True RMS Multimeter |
Features | Magnetic |
Case Type | Soft Carrying Cases |
Description
Magnetic Hanging Strap for R5600/R5007, For Use With True RMS Multimeter, Features Magnetic, Manufacturers Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800--40/200-1-1-8-8-040-6)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (101D-158H)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-8)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- REED INSTRUMENTS Industrial Tool Bag, 16 x 12 x 9" (R9999)
- REED INSTRUMENTS Deluxe Hard Carrying Case, 12 x 9.6 x 5.4" (R8888)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- REED INSTRUMENTS Replacement Foam for R8890 (R8890-FOAM)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- Reed Instruments Test Instrument Carrying Cases