Shop All Process Calibrators
This Product is Discontinued
Reed Instruments
Loop Calibrator (Discontinued)
Mfr # R5820
Zoro # G8475796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Measurement Range -1 to 22mA DC
- Voltage Measurement Range 0 to 28V DC
- Loop Supply Voltage 24V DC
- Source Voltage 0 to 28 V DC
- Source Current 0 to 20mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R5820
- Zoro # G8475796
- UPC # 800837002709
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Loop Calibrator |
Current Measurement Range | -1 to 22mA DC |
Voltage Measurement Range | 0 to 28V DC |
Loop Supply Voltage | 24V DC |
Source Voltage | 0 to 28 V DC |
Source Current | 0 to 20mA DC |
Source/Simulate | mA, V |
Calibration Certificate | NIST |
Current Accuracy | +/-0.02% of Readings +/-4uA |
Max. Loop Current | 20mA DC |
Includes | Alligator Clips, Batteries, Protective Holster, Soft Carrying Case, Test Leads |
Voltage Accuracy | +/-0.02% of Readings +/-2mV |
Standards | CE |
Powered By | (2) AA Batteries |
Display | LCD |
Source | 0 to 20mA DC / 0 to 28 V DC |
Description
Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range -1 to 22mA DC, Current Accuracy +/-0.02 Percent of Readings +/-4uA, Source Voltage 0 to 28 V DC, Voltage Measurement Range 0 to 28V DC, Voltage Accuracy +/-0.02 Percent of Readings +/-2mV, Loop Supply Voltage 24V DC, Max. Loop Current 20mA DC, Display LCD, Standards CE, Powered By (2) AA Batteries, Includes Alligator Clips, Batteries, Protective Holster, Soft Carrying Case, Test Leads, Manufacturers Warranty Length 1 yr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.