Shop All Air Velocity Monitor Accessories
Reed Instruments
Light Meter Sensor, For Mfr. No. R8100SD
Mfr # R8100SD-PROBE
Zoro # G4427266
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Protective Cover
- For Use With Mfr. No. R8100SD
- Accessory Type Light Meter Sensor
- Product Type Replacement Probe
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R8100SD-PROBE
- Zoro # G4427266
- UPC # 800837004932
- Country of Origin Taiwan, Province of China
- Category Air Velocity Monitor Accessories
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 7 in |
Overall Depth | 1 7/8 in |
Details
Item | Replacement Probe |
Includes | Protective Cover |
For Use With | Mfr. No. R8100SD |
Accessory Type | Light Meter Sensor |
Product Type | Replacement Probe |
Description
Replacement Probe, Product Type Replacement Probe, Includes Protective Cover, Compatible with Manufacturer Model Number R8100SD, SD-1128, Overall Depth 1 7/8 in, Overall Width 2 3/4 in, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- FLUKE Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating (5065521)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- REED INSTRUMENTS Hot Wire, 32to122F, +/1.5Temp Acc (R4500SD-PROBE)
- REED INSTRUMENTS Rotating Vane, 32to122F, +/1.5Temp Acc (R4000SD-PROBE)
- TESTO 440 Air Velocity & Iaq Measuring Instrument (0560 4401)
- KESTREL Belt Carry Case, For 4000 Series (0805)
- DWYER INSTRUMENTS Air Velocity Transmitter, Avt Universal 1 (AVLV-1DA1)
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- Reed Instruments Air Velocity Monitor Accessories