Shop All Distance Meters
Reed Instruments
Laser Distance Meter, 328ft
Mfr # R8010
Zoro # G0937262
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Measuring Distance 328 ft
- Accuracy +/- 0.0018 in/ft
- Distance Meter Functions 2 Point Indirect (Pythagoras), 3 Point Indirect, Addition, Area, Subtraction, Sum of Lengths, Volume
- Battery Type (2) AAA
- Display Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R8010
- Zoro # G0937262
- UPC # 800837004246
- Country of Origin China
- Category Distance Meters
Dimensions
Battery Size | AAA |
Overall Depth | 1 1/8 in |
Laser Wavelength | 630 nm |
Overall Height | 4 1/2 in |
Overall Width | 1 7/8 in |
Description
Laser Distance Meter,328ft, Measuring Range - Maximum 328 ft, Measuring Range - Minimum 1 7/8 in, Accuracy +/- 0.0018 in/ft, Battery Size AAA, Connectivity Not Applicable, Display Type LCD, Includes Screwdriver, Case, Strap, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 20, System of Measurement Metric/SAE, Case Material ABS Plastic, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- WESTWARD Arbor, Carbon Steel (29VX02)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- ALLIED INTERNATIONAL Snap Knife, Large, Snap-Off, General Purpose (52009)
- REED INSTRUMENTS Distance Meter (R8005)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- Reed Instruments Measuring and Layout Tools