Shop All Infrared Thermometers
Reed Instruments
IR Thermometer, SingleDot, -26 to 1472F
Mfr # R2320
Zoro # G7283797
original price:
$166.95
8% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -26 Degrees to 1,472 Degrees F
- Temp. Range (C) - Infrared -32 Degrees to 800 Degrees C
- Temp. Accuracy (F) - Infrared +/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Basic); +/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Above 32 Degrees F); +/-3.6 Degrees F +0.1 Degrees F (Below 32 Degrees F)
- Temp. Accuracy (C) - Infrared +/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Detailed Above 0 Degrees C); +/-1.8 Degrees C +0.1 Degrees C (Below 0 Degrees C)
- Display - IR Camera Backlit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2320
- Zoro # G7283797
- UPC # 800837004444
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -26 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 12In L (LG-12)
- HOLLAND BAR STOOL CO Oklahoma University Indoor/Outdoor LED Thermometer (ODThrm14BK-08Oklhma)
- TRACEABLE Countdown Timer, 1-1/3 In. LCD (5011)
- DWYER INSTRUMENTS Air Flow Grid, Sensor, 1000 to 5000 fpm (160G)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- REED INSTRUMENTS Infrared Temperature Calibrator, 932°F (500°C) (BX-500)
- REED INSTRUMENTS IR Therm, SingleDot, -58 to 33362F (R2340)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- Reed Instruments Infrared Thermometers