Shop All Infrared Thermometers
Reed Instruments
IR Therm, SingleDot, -58 to 3362F
Mfr # R2340-NIST
Zoro # G410866118
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, Class II Laser, RoHS, UKCA
- Auto Power Off Yes
- Display Size 2.4 in
- Features Built-in Laser Pointer Identifies Target Area, Internal Memory Stores Up To 999 Data Points, Surface Heat Conduction, Dew Point and Temperature Comparison Detection Modes, Trigger Lock
- Includes Hard Carrying Case, Type K Bead Thermocouple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2340-NIST
- Zoro # G410866118
- UPC # 800837006493
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Display Size | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 55:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 3,362 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- PIC GAUGES Gauge, 4", 0/160 psi, 1/4"LM, 316SS (4001-4LF-GF)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL FUEL 100 PSI GAUGE ONLY (KH74424)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300-NIST)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- REED INSTRUMENTS Infrared Temperature Calibrator, 932°F (500°C) (BX-500)
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- OTC Infrared Thermometer, Backlit LCD, -76 Degrees to 1400 Degrees F, Single Dot Laser Sighting (TIF7620)
- Reed Instruments Infrared Thermometers