Shop All Infrared Thermometers
Reed Instruments
IR Therm, SingleDot, -58 to 33362F
Mfr # R2340
Zoro # G110866128
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Auto Power Off Yes
- Response Time 250 msec
- Features Built-in Laser Pointer Identifies Target Area, Internal Memory Stores Up To 999 Data Points, Surface Heat Conduction, Dew Point and Temperature Comparison Detection Modes, Trigger Lock
- Display Size 2.4 in
- Includes Hard Carrying Case, Type K Bead Thermocouple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2340
- Zoro # G110866128
- UPC # 800837006486
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Display Size | 2.4 in |
Battery Size | 12V |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 55:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 33,362 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kg/cm2)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- PIC GAUGES Needle Valve, 1/4"FxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-FXF)
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- REED INSTRUMENTS Infrared Temperature Calibrator, 932°F (500°C) (BX-500)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2/CWG)
- Reed Instruments Infrared Thermometers