Shop All Voltage Detectors
Reed Instruments
Insulation Tester and Multimeter (Megohmmeter), 2000 Ohms Resistance, 1000V Voltage
Mfr # R5600
Zoro # G0644581
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tester Type Voltage Detector/Tester
- Product Type_Filter R5600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5600
- Zoro # G0644581
- UPC # 800837002044
- Country of Origin China
- Category Voltage Detectors
Details
Item | Insulation/Resistance Meter |
Tester Type | Voltage Detector/Tester |
Product Type_Filter | R5600 |
Description
Insulation/Resistance Meter, Tester Type Voltage Detector/Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- REED INSTRUMENTS Non-Contact Voltage Detector with Flashlight, PK 10 (R5110-10PK)
- REED INSTRUMENTS Receptacle Tester, 110 to 125V AC, No Disp (R5210)
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- REED INSTRUMENTS Voltage/Current Simulator, 10V/20mA with NIST Calibration Certificate (R5800-NIST)
- REED INSTRUMENTS Non-Contact Voltage Detector with Flashlight (R5110)
- JONARD TOOLS Non-Contact Voltage Detector, Low V 24 to 1000VAC High V 90-1000 VAC (VT-1100)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- Reed Instruments Voltage Detectors