Shop All Infrared Thermometers
Reed Instruments
Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting
Mfr # R2310
Zoro # G805380106
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -31 Degrees to 1,202 Degrees F
- Temp. Range (C) - Infrared -35 Degrees to 650 Degrees C
- Temp. Accuracy (F) - Infrared +/-1.8% Reading or +/-3.6 Degrees F
- Temp. Accuracy (C) - Infrared +/-1.8% Reading or +/-1.8 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R2310
- Zoro # G805380106
- UPC # 800837004369
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Battery Size | 9V |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -31 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- TRANSFORMING TECHNOLOGIES Two Sided Probe Kit (7220.890.WE.SET)
- UNITED SCIENTIFIC Alligator Clip Lead, 12", Red, Each (WAG012-R)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302D-254O-01)
- REED INSTRUMENTS IR Therm, SingleDot, -58 to 33362F (R2340)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI3B10L)
- Reed Instruments Infrared Thermometers