Shop All Infrared Thermometers
Reed Instruments
Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting
Mfr # R2310-NIST
Zoro # G905380105
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -31 Degrees to 1,202 Degrees F
- Temp. Range (C) - Infrared -35 Degrees to 650 Degrees C
- Temp. Accuracy (F) - Infrared +/-1.8% Reading or +/-3.6 Degrees F
- Temp. Accuracy (C) - Infrared +/-1.8% Reading or +/-1.8 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2310-NIST
- Zoro # G905380105
- UPC # 800837004413
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Battery Size | 9V |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -31 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Rain Gauge, 0 to 99.9" Range, LCD Display (02446M)
- ZORO SELECT Banana Plug, 1000VAC, Black (5TXA5)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- DIGI-SENSE Infrared Stick Thermometer with NIST-Tra (20250-09)
- REED INSTRUMENTS IR Therm, SingleDot, -58 to 33362F (R2340)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300-NIST)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- REED INSTRUMENTS Infrared Temperature Calibrator, 932°F (500°C) (BX-500)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- Reed Instruments Infrared Thermometers