Shop All Test Instrument Carrying Cases
Reed Instruments
Industrial Tool Bag, 16 x 12 x 9"
Mfr # R9999
Zoro # G0644329
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 9 1/2 in
- Overall Width 12 1/2 in
- Overall Depth 16 1/2 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R9999
- Zoro # G0644329
- UPC # 800837001641
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 12 1/2 in |
Overall Depth | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 9 1/2 in x 12 1/2 in x 16 1/2 in |
Details
Item | Soft Tool Bag |
Material | Synthetic |
Color | Black/Blue |
For Use With | Hand Tools, Instruments and Other Small to Medium Sized Items |
Features | Adjustable Shoulder and Hand Strap |
Includes | 12 Outer Mesh Pockets, Adjustable Shoulder and Hand Straps, Large Dual-Zippered Compartment With 11 Internal Pockets, With Steel Reinforced Frame |
Weather-Resistant Zipper | No |
Belt Loop | No |
Wrist Strap | No |
Case Type | Soft Carrying Cases |
Belt Loop Included | No |
Description
Soft Tool Bag, Material Plastic, For Use With Hand Tools, Instruments and Other Small to Medium Sized Items, Color Black/Blue, Features Adjustable Shoulder and Hand Strap, Includes 12 Outer Mesh Pockets, Adjustable Shoulder and Hand Straps, Large Dual-Zippered Compartment With 11 Internal Pockets, With Steel Reinforced Frame, Overall Height 9 1/2 in, Overall Width 12 1/2 in, Overall Depth 16 1/2 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Dissipative Table Mat, 2 x 2 ft, w/Strap (900-116)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- ACURITE Rain Gauge (00840A1)
- GENERAL TOOLS THERMOMETER DELUXE DIGITAL STEM (GNHDT304K)
- REED INSTRUMENTS Magnetic Hanging Strap for R5600/R5007 (R5900)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- REED INSTRUMENTS Deluxe Hard Carrying Case, 12 x 9.6 x 5.4" (R8888)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- MILWAUKEE TOOL Large Meter Case (48-55-0180)
- Reed Instruments Test Instrument Carrying Cases