Shop All Gas Analyzers
Reed Instruments
Indoor Air Analyzer, 32 F to 122F, LCD
Mfr # R9910SD
Zoro # G4328800
Free Shipping & Returns
$985.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 1000
- Includes Carbon Dioxide Probe, Carbon Monoxide Probe, Carrying Case, Humidity Probe, Oxygen Probe
- Carbon Dioxide Concentration 0 to 4000 ppm
- Display LCD
- Temp. Range 32 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R9910SD
- Zoro # G4328800
- UPC # 800837004949
- Country of Origin Taiwan, Province of China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Indoor Air Quality Analyzer, Calibration Certificate Type Available Separately, Digital Display Screen Type LCD with Backlight, Features Integrated SD Memory Card, Real Time Data Logger, Tripod Mount, User Selectable Sampling Rate, Includes Carbon Dioxide Probe, Carbon Monoxide Probe, Carrying Case, Humidity Probe, Oxygen Probe, Maximum Carbon Dioxide Measured 4,000 ppm, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured 120.1 Degrees F, Maximum Oxygen Measured 30 ppm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L300#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX21)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- REED INSTRUMENTS AC Power Adapter for R9450 (R9450-ADP)
- REED INSTRUMENTS Indoor Air Meter, 32 F to 122 F, LCD (R9920)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- REED INSTRUMENTS Carbon Monoxide (CO) Meter with Temperature, 1000ppm, Accuracy +/-5ppm (R9400)
- MARCO Barricade CO Monitor with 12-Volt DC Cord (1050125)
- Reed Instruments Gas Analyzers