Shop All Temperature Probes
Reed Instruments
Immersion Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C)
Mfr # R2950
Zoro # G0645449
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 1112 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Type K Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2950
- Zoro # G0645449
- UPC # 800837002488
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 6.1 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 5/32 in |
Probe Tip Diameter | 4 mm |
Probe Diameter | 0.156 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 39 in |
Probe Size | 5/32 in x 6.1 in |
Description
Thermocouple Bead Probe, Type K, For Application Gel, Liquid, Mini Plug, Probe Size 5/32 in x 6.1 in, Cable Length 39 in, -58 Degrees to 1,112 Degrees F/-50 Degrees to 600 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- FLUKE Industrial True RMS Heavy Duty Multimete, LCD, 10 A (FLUKE-87V-MAX/E2 KIT)
- AMPROBE Leak Detector (ULD-405)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Male Thermocouple Connector, Type K (LS-181)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) (TP-01)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) (R2940)
- REED INSTRUMENTS Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2960)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- Reed Instruments Temperature Probes