Shop All RH Meters & Thermohygrometers
Reed Instruments
Humidity Calibration Standard, 75%
Mfr # R9975
Zoro # G0644283
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 75% RH
- For Use With Mfr. No. REED R6001, REED SD-3007, REED 8706
- Application Verification and Calibration of Humidity Probes
- Function Verification and Calibration of Humidity Probes
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9975
- Zoro # G0644283
- UPC # 800837002655
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Compatible Probe Diameter | Up to 0.6 in |
Details
Item | Humidity Calibration Standard |
Range | 75% RH |
For Use With | Mfr. No. REED R6001, REED SD-3007, REED 8706 |
Application | Verification and Calibration of Humidity Probes |
Function | Verification and Calibration of Humidity Probes |
Number of Pieces | 1 |
Sample Humidity | 75% |
Relative Humidity Accuracy | +/-1% at 77 Degrees F |
Product Type | Humidity Meter Calibration Standard |
Accessory Application | Verification and Calibration of Humidity Probes |
Compatible Manufacturer Model Number | 8706, R6001, R6200, R9900, SD-3007 |
Description
Humidity Calibration Standard, Relative Humidity Accuracy +/-1 Percent at 77 Degrees F, Number of Pieces 1, Compatible Probe Diameter Up to 0.6 in, Compatible Manufacturer Model Number 8706, R6001, R6200, R9900, SD-3007, Product Type Humidity Meter Calibration Standard, Sample Humidity 75 Percent, Function Verification and Calibration of Humidity Probes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wireless Color Forecast Weather Station (S84107-INT)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1211)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- REED INSTRUMENTS Humidity Calibration Kit (33% and 75%) (R9980)
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH (R6001)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- REED INSTRUMENTS Thermo-Hygrometer (R1610)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- GENERAL TOOLS Deluxe WBGT Heat Index Monitor, 5-95 Pct (WBGT8778)
- Reed Instruments RH Meters & Thermohygrometers