Shop All RH Meters & Thermohygrometers
Reed Instruments
Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706.
Mfr # R9933
Zoro # G0644268
original price:
$69.65
21% off
new price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 33% RH
- For Use With Mfr. No. REED R6001, REED SD-3007, REED 8706
- Application Verification and Calibration of Humidity Probes
- Accessory Application Verification and Calibration of Humidity Probes
- Product Type Humidity Meter Calibration Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9933
- Zoro # G0644268
- UPC # 800837002648
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Compatible Probe Diameter | Up to 0.6 in |
Details
Item | Humidity Calibration Standard |
Range | 33% RH |
For Use With | Mfr. No. REED R6001, REED SD-3007, REED 8706 |
Application | Verification and Calibration of Humidity Probes |
Accessory Application | Verification and Calibration of Humidity Probes |
Product Type | Humidity Meter Calibration Standard |
Relative Humidity Accuracy | +/-1% at 77 Degrees F |
Function | Verification and Calibration of Humidity Probes |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 8706, R6001, R6200, R9900, SD-3007 |
Sample Humidity | 33% |
Description
Humidity Calibration Standard, Relative Humidity Accuracy +/-1 Percent at 77 Degrees F, Number of Pieces 1, Compatible Probe Diameter Up to 0.6 in, Compatible Manufacturer Model Number 8706, R6001, R6200, R9900, SD-3007, Product Type Humidity Meter Calibration Standard, Sample Humidity 33 Percent, Function Verification and Calibration of Humidity Probes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Battery Tester, 9V, AA, AAA, C and D Cell (BAT-200)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- WINTERS Snubbers Brass 1/4"Npt "D" (SSN517)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- REED INSTRUMENTS Humidity Calibration Kit (33% and 75%) (R9980)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH with NIST Calibration Certificate (R6001-NIST)
- REED INSTRUMENTS REED Thermo-Hygrometer with Humidity Calibration Standards (R6001-KIT)
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- SUPCO Thermo-Hygrometer, Clock, 32F-120F (THC120)
- Reed Instruments RH Meters & Thermohygrometers