Shop All RH Meters & Thermohygrometers
Reed Instruments
Humidity Calibration Kit (33% and 75%)
Mfr # R9980
Zoro # G0644310
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 33% RH and 75% RH
- Application Verification and Calibration of Humidity Probes
- For Use With Mfr. No. REED R6001, REED SD-3007, REED 8706
- Includes R9933, R9975
- Relative Humidity Accuracy +/-1% at 77 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9980
- Zoro # G0644310
- UPC # 800837002662
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Compatible Probe Diameter | Up to 0.6 in |
Details
Item | Humidity Calibration Kit |
Range | 33% RH and 75% RH |
Application | Verification and Calibration of Humidity Probes |
For Use With | Mfr. No. REED R6001, REED SD-3007, REED 8706 |
Includes | R9933, R9975 |
Relative Humidity Accuracy | +/-1% at 77 Degrees F |
Accessory Application | Verification and Calibration of Humidity Probes |
Compatible Manufacturer Model Number | 8706, R6001, R6200, R9900, SD-3007 |
Sample Humidity | 33%, 75% |
Number of Pieces | 2 |
Product Type | Humidity Meter Calibration Kit |
Function | Verification and Calibration of Humidity Probes |
Description
Humidity Calibration Kit, Relative Humidity Accuracy +/-1 Percent at 77 Degrees F, Number of Pieces 2, Compatible Probe Diameter Up to 0.6 in, Compatible Manufacturer Model Number 8706, R6001, R6200, R9900, SD-3007, Product Type Humidity Meter Calibration Kit, Sample Humidity 33 Percent, 75 Percent, Includes R9933, R9975, Function Verification and Calibration of Humidity Probes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inspection Camera Wifi Adapter (70118)
- CLIMATE CLASS Wireless Psychrometer/Hygrometer, OLED (WH-1)
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 2 Dial (BTB32510D)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH (R6001)
- REED INSTRUMENTS Thermo-Hygrometer (R1610)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- Reed Instruments RH Meters & Thermohygrometers