Shop All Air Velocity Monitor Accessories
Reed Instruments
Hot Wire, 32to122F, +/1.5Temp Acc
Mfr # R4500SD-PROBE
Zoro # G4425464
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R4500SD
- Accessory Type Hot Wire Probe
- Temperature Accuracy +/ 1.5 Degrees
- Air Velocity Resolution 1 fpm
- Air Velocity Accuracy +/-5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R4500SD-PROBE
- Zoro # G4425464
- UPC # 800837004765
- Country of Origin Taiwan, Province of China
- Category Air Velocity Monitor Accessories
Dimensions
Minimum Hot Wire Probe Length | 11 in |
Probe Diameter | 0.5 in |
Maximum Hot Wire Probe Length | 37 in |
Details
Item | Hot Wire |
For Use With | Mfr. No. R4500SD |
Accessory Type | Hot Wire Probe |
Temperature Accuracy | +/ 1.5 Degrees |
Air Velocity Resolution | 1 fpm |
Air Velocity Accuracy | +/-5% |
Maximum Velocity Measured | 4,921 fpm |
Minimum Velocity Measured | 40 fpm |
Maximum Temperature Measured | 122 Degrees F |
Connector Type | J-Type, K-Type |
Minimum Temperature Measured | 32 Degrees F |
Description
Hot Wire, Probe Diameter 0.5 in, Probe Type Hot Wire, Relative Humidity Accuracy Not Applicable, Connector Type J-Type, K-Type, Maximum Hot Wire Probe Length 37 in, Minimum Hot Wire Probe Length 11 in, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 40 fpm, Air Velocity Resolution 1 fpm, Maximum Temperature Measured 122 Degrees F, Maximum Velocity Measured 4,921 fpm, Compatible with Manufacturer Model Number R4500SD, SD-4214, Temperature Accuracy +/ 1.5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN3)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- REED INSTRUMENTS Rotating Vane, 32to122F, +/1.5Temp Acc (R4000SD-PROBE)
- TSI ALNOR Hood & Frame Kit, 2 Ft X 4 FT (801201)
- TSI ALNOR Air Velocity Probe, Hot Wire With Temp (960)
- DWYER INSTRUMENTS Air Velocity XMTR, 10secRe-Time, 0.47inDia (AVUL-3DA1-LCD)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 4 FT, 2 Ft X 4 FT (801206)
- Reed Instruments Air Velocity Monitor Accessories