Shop All RH Meters & Thermohygrometers
Reed Instruments
Heat Stress Monitor, LCD
Mfr # R6200
Zoro # G4429798
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 50 Degrees
- Relative Humidity Range 0% to 99%
- Humidity Accuracy +/-3%
- Temp. Range (F) 4 Degrees to 122 Degrees
- Temp. Accuracy (F) +/-1.1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R6200
- Zoro # G4429798
- UPC # 800837002860
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Black Globe Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Heat Stress Monitor, 0 Percent to 99 Percent Relative Humidity Range, 4 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), 59 Degrees to 138.2 Degrees F (15 Degrees to 59 Degrees C) Wet Bulb Temperature Range, -85 Degrees to 122 Degrees F (-65 Degrees to 50 Degrees C) Dew Point Range, 59 Degrees to 132 Degrees F (15 Degrees to 56 Degrees C) Wet Bulb Globe Temperature Range, 4 Degrees to 353 Degrees F (0 Degrees to 80 Degrees C) Black Globe Temperature Range
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- REED INSTRUMENTS Thermo-Hygrometer (R1610)
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. (R9933)
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH (R6001)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH with NIST Calibration Certificate (R6001-NIST)
- REED INSTRUMENTS Humidity Calibration Kit (33% and 75%) (R9980)
- BAKER INSTRUMENTS Replacement Wicks (Pack of 6) for Baker B6030/B6012/B6015 (B6031)
- Reed Instruments RH Meters & Thermohygrometers