Shop All Lab Equipment Parts
Reed Instruments
Heat Stress Monitor, LCD
Mfr # R6200-NIST
Zoro # G4321240
product price: $429.56
/ea
Free Shipping & Returns
$429.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0% to 99%
- Dew Point Range -85 Degrees to 12 Degrees F (-65 Degrees to 50 Degrees C)
- Wet Bulb Temperature Range 59 Degrees to 138.2 Degrees F (15 Degrees to 59 Degrees C)
- Display LCD
- Temp. Range (F) 32 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R6200-NIST
- Zoro # G4321240
- UPC # 800837004451
- Country of Origin Taiwan, Province of China
- Category Lab Equipment Parts
Dimensions
Black Globe Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Heat Stress Monitor,LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- LAMOTTE Individual Test Kit Coliform (4-3616)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- HEATHROW SCIENTIFIC Eco-smartFunnel Disposable Paper F, PK25 (HS120219)
- ARGOS TECHNOLOGIES Aluminum Cooling Block, 15-Well for Cryo (63615-02)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- Reed Instruments Lab Equipment Parts