Shop All Lab Equipment Parts
Reed Instruments
Heat Stress Monitor, LCD, 6 AA Battery
Mfr # R6250SD
Zoro # G4325757
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wet Bulb Temperature Range -6.9 Degrees to 122.1 Degrees F
- Display LCD
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) 32 Degrees to 122 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R6250SD
- Zoro # G4325757
- UPC # 800837004840
- Country of Origin Taiwan, Province of China
- Category Lab Equipment Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Black Globe Diameter | 2.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Heat Stress Monitor,LCD,6 AA Battery
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- OHAUS RS232 Interface, Scout (OH-30268982)
- YSI Self-stirring Optical BOD Probe (OBOD)
- DIGI-SENSE Traceable Remote-Monitoring Thermocouple (86460-05)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 15.2x5.7x2.5, 6/pk, 6PK (248779)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-4950 4.94 x 13.31 In. Unicel 4000 Series Cartridge (C4950)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- DIGI-SENSE Rolling Wheel Surface Thermocouple Probe (08445-31)
- SYNTHWARE DISTILLATION HEAD?HICKMAN-HINKLE?WITH SIDE PORT, 14/10. (H141410)
- Reed Instruments Lab Equipment Parts