Shop All Food Thermometers
Reed Instruments
Food Service Infrared Thermometer, Backlit LCD, -58 Degrees to 392 Degrees F
Mfr # FS-200
Zoro # G0643288
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -58 Degrees to 392 Degrees F
- Temp. Range (C) - Infrared -50 Degrees to 200 Degrees C
- Temp. Accuracy (F) - Infrared +/-9 Degrees F (-58 Degrees to 4 Degrees F); +/-2% of Reading (4 Degrees to 392 Degrees F)
- Temp. Accuracy (C) - Infrared +/-5 Degrees C (-50 Degrees to -20 Degrees C); +/-2% of Reading (-20 Degrees to 200 Degrees C)
- Display - IR Camera Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # FS-200
- Zoro # G0643288
- UPC # 800837000552
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Description
Food Service Infrared Thermometer, Alert Type Digital Display, Sound, Maximum Emissivity Setting Fixed 0.95, Digital Display Screen Type LCD with Backlight, Response Time 1 sec, Standards CE, Battery Voltage 9V, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Gasket Door (241872502)
- DUKE MANUFACTURING Gas Burner 1/2 Brass (3532-2)
- VULCAN HART Center Ceramic (404145-00001)
- CHEF BOYARDEE Chef Boyardee Microwavable Macaroni And Cheese 7.5 oz., PK12 (6414404734)
- REED INSTRUMENTS Food Service IR Thermometer, NIST Cert, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200-NIST)
- REED INSTRUMENTS Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370)
- ALLPOINTS Thermometer, Flange Mt(-40/60F) (1381017)
- CDN Digital Candy Thermometer (DTC450)
- ESCALI Refrigerator/Freezer Thermometer, Digital (THDGRF)
- ATKINS Digital Test Thermometer For - Part# Dpp400W0-8 (DPP400W0-8)
- ATKINS Thermometer 351 For - Part# Cp34032-N (CP34032-N)
- Reed Instruments Food Thermometers