Shop All Weather Station Accessories
Reed Instruments
Environmental Meter, 130dB, LCD
Mfr # R4700SD
Zoro # G4374775
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE Certified
- Air Velocity 79 to 6890 fpm
- Temp. Range (C) 0 Degrees to 50 Degrees
- Relative Humidity Range 5% to 95%
- Temp. Accuracy (F) +/-1.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R4700SD
- Zoro # G4374775
- UPC # 800837004772
- Country of Origin Taiwan, Province of China
- Category Weather Station Accessories
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 10 in |
Probe Length | 4.1 in |
Manufacturer Warranty Length | 1 yr |
Size (H x W x D) | 3 in x 10 in x 3 in |
Description
Environmental Meter, Environmental Sensor Type Air Flow Sensor, Light Sensor, Humidity/Temperature Sensor, Air Velocity Range 0.4 to 30.0 m/s, 0.8 to 58.3 knots, 0.9 to 67.1 mph, 1.4 to 108 km/h, 79 to 5906 fpm, Series R4700SD, Meter Type Environmental Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-2 Percent, Battery Type (6) AA, Housing Color Blue, Data Logging Yes, IP/NEMA Rating Not Rated
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Vane probe, Ø 100 mm with Bluetooth, incl. temperature sensor (0635 9431)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L60#)
- B&K PRECISION Generator, Function (4017A)
- ILC Replacement for Fluke Fluke- 325 (FLUKE- 325 FLUKE)
- REED INSTRUMENTS LM-8000-NIST 6-in-1 Multi-Function Environmental Meter, (LM-8000-NIST)
- DWYER INSTRUMENTS Dwyer Float Meter Gpm Lfma-03-A2 (LFMA-03-A2)
- MET ONE Wind Direction Other Sensor (1564D)
- DAVIS INSTRUMENTS Temperature Probe (6470)
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- DAVIS INSTRUMENTS Soil Moisture Sensor (6440)
- MET ONE 2-Vane Quick Wind Other Sensor (53.2)
- Reed Instruments Weather Station Accessories