Shop All Electrodes and Probes
Reed Instruments
Electrode, ORP Electrode, 0 to 1999mV
Mfr # R3000SD-ORP
Zoro # G1952497
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP Electrode
- Testing Parameter ORP
- Measurement Range 0 to 1999mV
- Operating Temp. Range 32 Degrees to 149 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R3000SD-ORP
- Zoro # G1952497
- UPC # 800837004659
- Country of Origin Taiwan, Province of China
- Category Electrodes and Probes
Dimensions
Diameter | 12.7mm |
Length | 130 mm |
Cable Length | 1 m |
Manufacturers Warranty Length | 12 Months |
Details
Type | ORP Electrode |
Testing Parameter | ORP |
Measurement Range | 0 to 1999mV |
Operating Temp. Range | 32 Degrees to 149 Degrees C |
Body Material | Epoxy |
Connector | BNC |
Tip Shape | Round |
Reference | Gel |
Sub-Category | Electrodes: pH |
Item | Electrode |
Junction | Fiber |
Description
Electrode, ORP Electrode, Testing Parameter ORP, Measurement Range 0 to 1999mV, Tip Shape Round, Operating Temp. Range 32 Degrees to 149 Degrees C, Body Material Epoxy, Diameter 12.7mm, Length 130 mm, Cable Length 1 m, Connector BNC, Reference Gel, Junction Fiber, Manufacturers Warranty Length 12 Months
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- FLOMEC Watermeter (TM07SQ9GMA)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- REED INSTRUMENTS Electrode, pH Electrode, 0 to 14 pH, Round (R3000SD-PH2)
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- REED INSTRUMENTS Replacement Probe for the REED TM-8811 (TM-8811PROBE)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- PHOENIX Thermanit 2535R Tig Welding Rod 32Mm 1000Mm 11Lb Electrode (933629)
- Reed Instruments Water Quality Testing