Shop All Distance Meters
Reed Instruments
Distance Meter
Mfr # R8005
Zoro # G005612212
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 164 ft
- Accuracy +/- 2 mm
- Distance Meter Functions Distance
- Battery Type (2) AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R8005
- Zoro # G005612212
- UPC # 800837005946
- Country of Origin China
- Category Distance Meters
Dimensions
Overall Height | 4 3/4 in |
Laser Wavelength | 630 nm |
Overall Depth | 4 3/4 in |
Battery Size | AAA |
Overall Width | 2 in |
Description
Distance Meter, Measuring Range - Maximum 164 ft, Measuring Range - Minimum 1 7/8 in, Accuracy +/- 2 mm, Battery Size AAA, Connectivity Not Applicable, Display Type LCD, Includes Case, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 99, System of Measurement Metric/SAE, Case Material ABS Plastic, Color Blue, Features Low Battery Indicator and Auto Shut-Off
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Straight Jaw GrooveLock Plier (4935096)
- WILLIAMS Williams Ratchet Repair Kit, for 30001 (30001RK)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID23014)
- REED INSTRUMENTS Laser Distance Meter, 328ft (R8010)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- Reed Instruments Distance Meters