Shop All Stopwatches
Reed Instruments
Digital Stopwatch
Mfr # SW600
Zoro # G0644058
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Timing Range Count Up to 23 hr, 59 min., 59 sec
- Accuracy +/-3 Seconds Per Day
- Display LCD
- Decimal Display No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # SW600
- Zoro # G0644058
- UPC # 800837002204
- Country of Origin China
- Category Stopwatches
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Lanyard Length | 48 in |
Overall Width | 2 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 3/4 in |
Description
Stopwatch,Digital,48 In.,Nylon Lanyard, Accuracy +/-3 Seconds Per Day, Features Displays Hours, Minutes and Seconds, Programable Daily Alarm, Records Real Time and Split Times, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hrs, 59 minutes, 59 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type Not Certified, Maximum Temperature Measured 140 Degrees F, Minimum Temperature Measured 14 Degrees F, Lanyard Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1222-M200-W/M)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX19)
- LA CROSSE TECHNOLOGY Rain Gauge, 5 in (704-1514)
- ONSET HOBO DATA LOGGERS Onset HOBO U23 Pro v2 Temperature/Relative Humidity Data Logger (U23-001A)
- REED INSTRUMENTS Digital Stopwatch with NIST Calibration Certificate (SW600-NIST)
- REED INSTRUMENTS Heat Stress Stopwatch (SW700)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- UNITED SCIENTIFIC Digital Stopwatch, Black (STOPWD-DIG)
- GENERAL TOOLS Stopwatch (SW100A)
- TRACEABLE STOPWATCH JUMBO DIGIT NIST 3X2 (1051)
- ACCUSPLIT Accusplit AX725R Professional Dual Line 16 Memory Pro Stopwatch with Red Case (AX725R)
- Reed Instruments Stopwatches