Shop All Food Thermometers
Reed Instruments
Digital RTD Thermometer, -148 Degrees to 572 Degrees F
Mfr # C-370
Zoro # G0643233
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Temp. Range (F) -148 Degrees to 572 Degrees F
- Temp. Range (C) -100 Degrees to 300 Degrees C
- Accuracy +/-0.8 Degrees F
- Application Food Service, Industrial and Commercial Temperature, Medical, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # C-370
- Zoro # G0643233
- UPC # 800837000224
- Country of Origin Taiwan, Province of China
- Category Food Thermometers
Dimensions
Length | 5 29/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5 15/16 in |
Details
Item | Digital RTD Thermometer |
Display | LCD |
Temp. Range (F) | -148 Degrees to 572 Degrees F |
Temp. Range (C) | -100 Degrees to 300 Degrees C |
Accuracy | +/-0.8 Degrees F |
Application | Food Service, Industrial and Commercial Temperature, Medical, Pharmaceutical |
Includes | (3) Batteries, Temperature Probe |
Temp. Accuracy | 0.1% reading +0.8 Degrees F (+0.4 Degrees C) |
Stem Material | Stainless Steel |
Metal Detectable | No |
Features | Auto-Off, Low Battery Indicator, Min/Max/Avg Functions, User Selectable Degrees C or Degrees F, Waterproof IP67 |
Sensor Type | RTD |
For Food Contact | Yes |
Standards | CE |
Display Type | LCD |
NSF Certified | No |
Color | Gray |
Product Type | RTD Thermometer |
Minimum Temperature | 32 Degrees F |
Maximum Temperature | 104 Degrees F |
Description
Digital Thermometer, Metal Detectable No, Color Gray, Features Auto-Off, Low Battery Indicator, Min/Max/Avg Functions, User Selectable Degrees C or Degrees F, Waterproof IP67, Includes (3) Batteries, Temperature Probe, Manufacturers Warranty Length 1 yr, Maximum Temperature 104 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact Yes, Product Type RTD Thermometer, Accuracy +/-0.8 Degrees F, Application Food Service, Industrial and Commercial Temperature, Medical, Pharmaceutical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Third-Size, 1.3 Qt (30312)
- RUBBERMAID Cone "Wet Floor"36" Yellow For - Part# 23879 (23879)
- NATIONAL PRESTO Cooker Pressure Alum 6Qt (01264)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- REED INSTRUMENTS Food Service Infrared Thermometer, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200)
- REED INSTRUMENTS Food Service IR Thermometer, NIST Cert, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200-NIST)
- ESCALI Timer, Digital, Triple Event (TMDGTE)
- TAYLOR Taylor Instant Read 1 Dial Thermometer (3621N)
- TAYLOR Instant Read Thermometer (551)
- CDN Candy & Deep Fry Thermometer (IRXL400)
- COMPONENT HARDWARE S/S Flush Front Recessed Mt Refrigerator (T90-6142)
- Reed Instruments Food Thermometers