Shop All Refractometers
Reed Instruments
Digital Refractometer, Hand Held, 5.5" H
Mfr # R9510
Zoro # G610866277
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- Accuracy +/-0.2%
- Includes Cleaning Cloth, Solution/Sample Applicator, USB Cable
- Range 0% to 55% Brix
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9510
- Zoro # G610866277
- UPC # 800837006271
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 1 3/8 in |
Length | 2 13/64 in |
Height | 5.5 in |
Details
Item | Digital Refractometer |
Type | Hand Held |
Accuracy | +/-0.2% |
Includes | Cleaning Cloth, Solution/Sample Applicator, USB Cable |
Range | 0% to 55% Brix |
Automatic Temperature Compensation | Yes |
Features | Dual LCD Simultaneously Displays Brix and Temperature, Rechargeable Battery |
Function | Provides Readings of % Brix Measurements of Dissolved Sucrose in Liquids with Only 2-3 Drops |
Resolution | 0.1 |
Description
Digital Refractometer, Hand Held, Range 0 Percent to 55 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.1, Function Provides Readings of Percent Brix Measurements of Dissolved Sucrose in Liquids with Only 2-3 Drops, Features Dual LCD Simultaneously Displays Brix and Temperature, Rechargeable Battery, Length 2 13/64 in, Width 1 3/8 in, Height 5.5 in, Includes Cleaning Cloth, Solution/Sample Applicator, USB Cable, Manufacturers Warranty Length 1 yr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- REED INSTRUMENTS Salinity Refractometer, 0-28% with ATC, +/-0.2% Accuracy (R9600)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- REED INSTRUMENTS BRIX Refractometer, 0-32%, +/-0.01% Accuracy (R9500)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- ABANAKI Refractomer 0 to 20 Perc, Lighted (R1-B)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- Reed Instruments Refractometers