Shop All Power Meters and Analyzers
Reed Instruments
Digital Power Meter 100 to 150VAC
Mfr # R5090
Zoro # G8475951
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 1 sec
- Phase 1
- Includes Battery
- Max. Watts 2,000 W
- Kit Current Capability 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5090
- Zoro # G8475951
- UPC # 800837002433
- Country of Origin China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Power Meter, AC Magnitude Calculation Average, CAT Safety Rating CAT II 150V, Data Logger Yes, Display Type Digital, For Phase Single, High Voltage Test 150 V AC, Insulation Resistance Test Voltage Not Applicable, Leakage Current Measured Not Applicable, Maximum AC Voltage Measured 120 V, Maximum Current Measured 10 A, Maximum Resistance Measured Not Applicable, Maximum Wattage Measured 2,000 W, Minimum Current Measured 0 A, Minimum Resistance Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Function Generator (4005DDS)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP9)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- Reed Instruments Power Meters and Analyzers