Shop All Manometers
Reed Instruments
Digital Manometer, Gauge / Differential, 30psi
Mfr # R3030
Zoro # G0644100
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Soft Carrying Case
- Pressure Range -30 psi to 30 psi
- Pressure Resolution 0.02 psi
- Accuracy +/-0.3%
- Pressure Accuracy +/-0.30% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R3030
- Zoro # G0644100
- UPC # 800837002563
- Country of Origin China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
For Tubing Diameter | 4 mm, 6 mm |
Housing Length | 2.8 in |
Housing Height | 7.2 in |
Description
Digital Manometer, Maximum Pressure 30 psi, Minimum Pressure -30 psi, Accuracy +/-0.30 Percent of Full Scale, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit Backlit LCD, NIST Traceable Certificate No, Series REED R3030, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes, Display Units bar, cm H2O, ft H2O, in H2O, in Hg, kg/cm2, kPa, mbar, mm Hg, oz/in2, psi, For Tubing Diameter 4 mm, 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-369 FC)
- TRACEABLE Thermocouple Thermometer, 1 Input (4373)
- DONALDSON Restriction Gauge, Informer, X002277 (X002277)
- FLUKE Proving Unit (PRV240FS)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 5psi (R3002)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 100psi (R3100)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- DWYER INSTRUMENTS Dwyer Minihelic Gauge (2-5005)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-12)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 6"L) with 1-1/2" tip (167-6)
- Reed Instruments Manometers