Shop All Sound Level Meters
Reed Instruments
Data Logging Sound Level Meter
Mfr # R8070SD
Zoro # G601826716
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital; Real-time data logger with integrated SD memory card; Type 2; Alarm; Backlit Display
- dB Range 35 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-3.0 dB; +/-2.0 dB; +/-1.5 dB; +/-1.0 dB; +/-5.0 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R8070SD
- Zoro # G601826716
- UPC # 800837004895
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Microphone Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Sound Level Meter, Includes Carrying Case, Data Logger, Windshield Ball, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 99, Sound Level Measurement Accuracy +/-1 dB; +/-1.5 dB; +/-2 dB; +/-3 dB; +/-5 dB, Sound Level Measurement Resolution 0.1 dB, Interface RS-232
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red, 1000VAC, PR (5898)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity (C-383)
- REED INSTRUMENTS Sound Level Meter w/NIST (R8050-NIST)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- REED INSTRUMENTS Sound Level Meter, Datalogger w/NIST (R8080-NIST)
- REED INSTRUMENTS Sound Level Meter, Type 2, 30-100 and 60-130dB, +/-1.4 dB Accuracy (R8050)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- REED INSTRUMENTS Data Logging Sound Level Meter and Calib (R8080-KIT)
- DEFENSEGUARD Advanced Datalogging Sound Meter (DE128209)
- Reed Instruments Sound Level Meters