Reed Instruments

Compact Vane Anemometer (Discontinued)


Free Shipping & Returns

Key Features

  • Sensing Method Rotating Vane
  • Velocity (FPM) 80 to 5,910 fpm
  • Velocity (MPS) 0.4 to 30 mps
  • Velocity (MPH) 0.9 to 67 mph
  • Air Velocity Accuracy +/-3% of Reading (Below 3937 fpm, 20 m/s, 72 km/h, 44.7 mph, 38.9 knots), +/-4% of Reading (Above 3937 ft/min, 20 m/s, 72 km/h, 44.7 mph, 38.9 knots)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Probe Diameter 1.3 in

Description

Compact Vane Anemometer,4-Digit LCD, Minimum Velocity Measured 80 fpm, Probe Diameter 1.3 in, Maximum Velocity Measured 5,910 fpm, Includes Compact Vane Anemometer, Wrist Strap, Air Velocity Resolution 1 fpm, Maximum Temperature Measured 122 Degrees F, Sensing Method Rotating Vane, Data Logging Yes, Minimum Temperature Measured 32 Degrees F, Power Source 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.