Shop All Combustible Gas Detectors
Reed Instruments
Combustible Gas Detector
Mfr # R9300
Zoro # G6217963
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 32 Degrees F
- PPM Detection Range 0 ppm to 50 ppm
- Maximum Operating Temperature 122 Degrees F
- Alert Type Light, Sound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9300
- Zoro # G6217963
- UPC # 800837000569
- Country of Origin China
- Category Combustible Gas Detectors
Details
Item | Combustible Gas Detector |
Minimum Operating Temperature | 32 Degrees F |
PPM Detection Range | 0 ppm to 50 ppm |
Maximum Operating Temperature | 122 Degrees F |
Alert Type | Light, Sound |
Description
Combustible Gas Detector, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Detection Range 0 ppm to 50 ppm, Alert Type Light, Sound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use (4605)
- TEST PRODUCTS INTL Pressure/Vacuum Adaptor, 10,000 psi (A630)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02LXULZG300#-8382)
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- REED INSTRUMENTS Combust Gas Leak Detector, Nist Cert (R9300-NIST)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity (C-383)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- EXTECH Detector, Gas Leak (FG100)
- BACHARACH Informant 2 Cmbstbl Replacement Sensor (19-0499)
- Reed Instruments Combustible Gas Detectors