Shop All Tachometers
Reed Instruments
Combination Contact / Laser Photo Tachometer
Mfr # R7100
Zoro # G0643647
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact, Noncontact
- Contact RPM Range 0.5 to 19,999 rpm
- Noncontact RPM Range 2.5 to 99,999 rpm
- Light Source Laser
- Display 5 Digit LCD Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R7100
- Zoro # G0643647
- UPC # 800837001436
- Country of Origin China
- Category Tachometers
Dimensions
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Laser Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2.5 RPM, Maximum Non-Contact Distance 1 5/8 ft, Minimum Non-Contact Distance 1 5/8 ft, Calibration Certificate Type Available Separately, Maximum Velocity Measured 1,999.9 m/min, Minimum Velocity Measured 0.17 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- GB OUTLET TESTER 120V AC GB (GRT-3500)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- REED INSTRUMENTS Reflective Tape for Tachometers (RT100)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- REED INSTRUMENTS Compact Photo Tachometer and Counter with NIST Calibration Certificate (R7050-NIST)
- REED INSTRUMENTS Contact/Laser Tachometer (R7150)
- REED INSTRUMENTS Compact Photo Tachometer and Counter (R7050)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12CBL)
- Reed Instruments Tachometers