Shop All Power Meters and Analyzers
Reed Instruments
Autoranging Digital Watt Meter, True RMS
Mfr # R5000
Zoro # G7649890
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 1 sec
- Phase 1
- Includes Test Leads
- Max. Watts 6,000 MW
- Kit Current Capability 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5000
- Zoro # G7649890
- UPC # 800837001177
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Watt Meter, AC Magnitude Calculation True RMS, CAT Safety Rating CAT III 600V, Data Logger No, Display Type Digital, For Phase Single, High Voltage Test 600 V AC, Insulation Resistance Test Voltage Not Applicable, Leakage Current Measured Not Applicable, Maximum AC Voltage Measured 600 V, Maximum Current Measured 10 A, Maximum Resistance Measured Not Applicable, Maximum Wattage Measured 6,000 mW, Minimum Current Measured 0 A, Minimum Resistance Measured Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C801)
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- EXTECH 1200A 3-Phase Analyzer/Datalogger Kit (PQ3450-12)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- Reed Instruments Power Meters and Analyzers