Shop All Test Leads & Probes
This Product is Discontinued
Reed Instruments
Alligator Clip Set (Discontinued)
Mfr # FC-A15
Zoro # G0642770
This Product is Discontinued
Key Features
- Max Amps 10A
- Includes (2) Set of Alligator Clips with Insulated Covers
- Features Insulated with Flexible Boots, Accepts Standard 4mm Diameter Test Leads, CAT III 1000V, CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # FC-A15
- Zoro # G0642770
- UPC # 800837000507
- Country of Origin China
- Category Test Leads & Probes
Details
Item | Alligator Clip Set |
Max Amps | 10A |
Includes | (2) Set of Alligator Clips with Insulated Covers |
Features | Insulated with Flexible Boots, Accepts Standard 4mm Diameter Test Leads, CAT III 1000V, CE Certified |
Description
Alligator Clip Set,1000V,10A,Cat III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.