Shop All Temperature Probes
Reed Instruments
Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C)
Mfr # R2940
Zoro # G0645500
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 1652 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Type K Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2940
- Zoro # G0645500
- UPC # 800837002471
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 6.1 in |
Probe Dia. | 3/16 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Probe Tip Diameter | 6.8 mm |
Cable Length | 39 in |
Probe Size | 3/16 in x 6.1 in |
Probe Diameter | 0.188 in |
Description
Thermocouple Bead Probe, Type K, For Application Air, Gas, Mini Plug, Probe Size 3/16 in x 6.1 in, Cable Length 39 in, -58 Degrees to 1,652 Degrees F/-50 Degrees to 800 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- TESTO Saveris 2-T3 Wifi Data Logger (0572 2033)
- REED INSTRUMENTS Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) with NIST Calibration Certificate (R2960-NIST)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- REED INSTRUMENTS Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2960)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- SPER SCIENTIFIC ATC Temperature Probe (840038)
- Reed Instruments Temperature Probes