Shop All Temperature Probes
This Product is Discontinued
Reed Instruments
AC Adapter for REED SD Series, 110V (Discontinued)
Mfr # AP-9VA-110V
Zoro # G9479626
This Product is Discontinued
Key Features
- For Use With Mfr. No. GB-100KG, GM-600G, GM5000, SD-230, SD-947, SD-1128, SD-2010, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9300, SD-9901
- Wire Length 6 ft
- Product Type AC Adapter
- Compatible Product Type Dataloggers and Scales
- Compatible Brand and Series REED SD Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # AP-9VA-110V
- Zoro # G9479626
- UPC # 800837000149
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Wire Length | 6 ft |
Details
Item | Adapter |
For Use With | Mfr. No. GB-100KG, GM-600G, GM5000, SD-230, SD-947, SD-1128, SD-2010, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9300, SD-9901 |
Product Type | AC Adapter |
Compatible Product Type | Dataloggers and Scales |
Compatible Brand and Series | REED SD Series |
Compatible Manufacturer Model Number | GB-100KG, GM-600G, GM5000, SD-1128, SD-2010, SD-230, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9300, SD-947, SD-9901 |
Accessory Type | Adapter |
Description
Adapter, AC Adapter, Compatible Product Type Dataloggers and Scales
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.