Shop All Air Velocity Meters and Anemometers
Reed Instruments
6-in-1 Multi-Function Environmental Meter (Air velocity/temperature, Ambient Temperature, Humidity, Contact Temperature and Light)
Mfr # LM-8000
Zoro # G0643297
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Air Velocity Accuracy +/-3%; +/-4%
- Data Logging No
- Power Source Battery
- Includes Multi-Function Environmental Meter, Wrist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # LM-8000
- Zoro # G0643297
- UPC # 800837000736
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Probe Diameter | 1.3 in |
Manufacturer Warranty Length | 1 yr |
Description
4-In-1 Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 1.3 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,910 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 10 Percent, Includes Multi-Function Environmental Meter, Wrist Strap, Relative Humidity Accuracy +/-4 Percent, Temperature Accuracy +/ 2.5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- UEI TEST INSTRUMENTS Bead Wire Temp Probe, -40 to 950 Deg F (ATT29)
- REED INSTRUMENTS Anemometer, 118 to 4,921fpm, -4 to 140F (R1600)
- REED INSTRUMENTS Vane Thermo-Anemometer, CFM (Air Volume) (8906)
- REED INSTRUMENTS Data Logging Hot Wire Thermo-Anemometer (R4500SD)
- REED INSTRUMENTS R3001 Pitot Tube Anemometer and Differential Manometer, w/air Volume (R3001-NIST)
- REED INSTRUMENTS Pitot Tube Anemometer and Differential Manometer, with Air Volume (CFM/CMM) (R3001)
- REED INSTRUMENTS Anemometer, 79 to 5,906fpm, 32 to 122F (R4000SD)
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- Reed Instruments Air Velocity Meters and Anemometers