Shop All Thermometers
Reed Instruments
4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F
Mfr # R2000
Zoro # G0643279
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 450 Degrees
- Temp. Range (C) -40 Degrees to 230 Degrees
- Application Food Production, Medical, Education
- Stem Length 4.75 in
- Resolution 0.1 Degrees F/0.1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2000
- Zoro # G0643279
- UPC # 800837000965
- Country of Origin China
- Category Thermometers
Dimensions
Stem Length | 4.75 in |
Description
Digital Pocket Thermometer, Stem Style, Body Style Stem, -40 Degrees to 450 Degrees F/-40 Degrees to 230 Degrees C, Stem Length 4.75 in, NSF Rated Yes, Includes NIST-Traceable Certificate No, Accuracy +/-1 Degrees F (0.5 Degrees C) at 0 to 230 Degrees F (-17.8 - 110 Degrees C), +/-3.6 Degrees F (2.0 Degrees C) at Greater than 230 Degrees F (110 Degrees C), +/-3.6 Degrees F (2.0 Degrees C) at Less than 0 Degrees F (-17.8 Degrees C), LCD, Folding Stem No, Quick Reading No, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (GT13)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi (K17MO242C1100#XFM)
- FLUKE Fluke TL75 Hard-Point Test Lead Set (FLK-TL75)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- REED INSTRUMENTS Temperature And Humidity Meter (R6000)
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- WIKA Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer (TG53)
- QUALITROL LIQUID TEMPERATURE 0-120C OTHER THERMOMETER (DAL-093-56 TYPE ALR)
- WIKA Ti.52 5In 1/2In 7In 50-300F Npt Bimetal Thermometer (TI.52)
- TAYLOR Thermometer, Analog, Celsius, Fahrenheit Temperature Sensor, 50 to 50 deg C, 60 to 120 deg F (5159)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- Reed Instruments Thermometers