Shop All Clamp On Power Meters
Reed Instruments
1000A True RMS Digital Clamp Meter
Mfr # R5055
Zoro # G604838167
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5055
- Zoro # G604838167
- UPC # 800837005588
- Country of Origin China
- Category Clamp On Power Meters
Description
This auto ranging True RMS clamp meter is capable of measuring AC/DC current and voltage, resistance, frequency, capacitance, duty cycle, contact temperature and up to 3000A AC with optional 18" flexible current probe (R5065). Featuring a 6000 count backlit LCD display with a 31-segment analog bargraph and double molded plastic housing. The R5055 keeps track of min/max readings and includes low pass filter and Low impedance (LoZ) mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Adapter, Bnc (3284)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- SCS Static Dissipative Mat, Green, 16" W (770099)
- REED INSTRUMENTS Clamp Meter, mA (R5015)
- REED INSTRUMENTS Clamp Meter, mA, w/NIST (R5015-NIST)
- REED INSTRUMENTS 500A AC/DC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5030-NIST)
- REED INSTRUMENTS 400A AC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5020-NIST)
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 1000A (R5040)
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 500A (R5030)
- KLEIN TOOLS Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester (VDV770-851)
- Reed Instruments Clamp On Power Meters