Shop All Fire Hose Accessories
Reed
Hydrant Wrench, 20 in. L, Steel
Mfr # HWB
Zoro # G0190237
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spanners for Either Pin or Lug Style Couplings
- Handle Material Steel
- Fits 1 1/4 in Square, 1 3/4 in Pentagon
- Head Material Ductile Iron
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed
- MFR # HWB
- Zoro # G0190237
- UPC # 757033022836
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 20 in |
Details
Item | Hydrant Wrench |
Includes | Spanners for Either Pin or Lug Style Couplings |
Handle Material | Steel |
Fits | 1 1/4 in Square, 1 3/4 in Pentagon |
Head Material | Ductile Iron |
For Fitting Type | Pentagon Nut, Square Nut |
For Nut Type | Pentagon, Square |
Wrench Style | Adjustable Hydrant |
Wrench Type | Hydrant |
Description
Hydrant Wrench, For Fitting Type Pentagon Nut, Square Nut, For Nut Type Pentagon, Square, Wrench Type Hydrant, Handle Material Steel, Head Material Ductile Iron, Includes Spanners for Either Pin or Lug Style Couplings, Overall Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Blue Glo, 150 ft (TXBG-200)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- DIXON Five Hole Hydrant Wrench (PHW)
- Reed Fire Protection