Shop All Pipe Wrenches
Reed
16 in L 1 1/2 in Cap. Alloy Steel Rapid Pipe Wrench
Mfr # MW1 1/4
Zoro # G0190228
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed
- MFR # MW1 1/4
- Zoro # G0190228
- UPC # 757033022812
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 16 in |
Details
Item | Rapid Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | The Original and Still the Best for Working in Tight Places; Use One Hand to Place and Seat the Wrench on Meter Nuts; Spring-Loaded Jaws Quickly Grip Many Shapes and Hold the Work Securely |
Jaw Texture | Serrated |
Corrosion Resistant | Yes |
Adjustment Type | Self-Adjusting |
Finish | Black Trivalent Zinc |
Tether Style | Not Tether Capable |
Adjustable | Manual |
Insulated | No |
Non-Magnetic | No |
Description
Rapid Pipe Wrench, Alloy Steel, Black Trivalent Zinc, Jaw Capacity 1 1/2 in, Serrated, Overall Length 16 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Paperless Drywall Tape, 2-1/16" x 250 ft. (FDW8599-U)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Impact S (CMMT15867)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- REED 11 in L 1 in Cap. Alloy Steel Rapid Pipe Wrench (MW3/4)
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- X1 TOOLS 24 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1070x1)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- RIDGID RIDGID 31015 12 12 2 Capacity Straight Pipe Wrench (31015)
- PROSOURCE Wrench Set Internal Pipe (T1503L)
- X1 TOOLS 14 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1030x1)
- Reed Wrenches