Shop All Steel Toe Shoes
Reebok
Work Shoes, 9 Size, White, Steel, Womens, PR
Mfr # RB434
Zoro # G3898741
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Wet 0.50
- Manufacturers Suggested Sole Slip Rating Best
- Metatarsal Guard No
- Insulation Type None
- Insole System Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB434
- Zoro # G3898741
- UPC # 690774394278
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 3 in |
Size | 9 |
Footwear Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB434
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- DURASKIN Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural White (T2810W/L)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980L)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4039)
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- REEBOK Work Shoes, 9, M, Black, Composite, Women's, PR (RB041)
- REEBOK Athletic Shoe, EEEE, 10, Black, PR (RB2211)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Size 7 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- Reebok Foot Protection