Shop All Steel Toe Shoes
Reebok
Work Shoes, 9 Size, Black, Alloy, Mens, PR
Mfr # RB4142
Zoro # G2619710
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insole System Removable
- Chain Saw Cut Resistant No
- Footwear Shank Type None
- CSA Footwear Standard Not Specified
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4142
- Zoro # G2619710
- UPC # 690774407534
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4142
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- RACK’EM RACKS RackEm Racks5001 Mounts Anywhere Hat Rack (5001)
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Work Shoes, 13 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Size 8 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 4 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- Reebok Foot Protection