Shop All Steel Toe Shoes
Reebok
Work Shoes, 9, M, Black, Steel, Mens, PR
Mfr # RB4093
Zoro # G3898881
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Weight None
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4093
- Zoro # G3898881
- UPC # 690774404571
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 9 |
Height | 3 in |
Footwear Size | 9 |
Width | M |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4093
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 12PK (6620KVXXXL)
- 3M PROTECTA PRO Eyebolt Anchor, Threaded (AN112A)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Work Shoes, 10, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Work Shoes, 12, W, Black, Composite, Women's, PR (RB041)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Work Shoes, 8 Size, Black, Alloy, Women's, PR (RB047)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 75, 2E Width (584072BLK075)
- Reebok Foot Protection